Welcome to Würth Slowakia For trade customers only

WÜPLAST® pan head screw with hexalobular drive WN 1452, steel 10.9, zinc-nickel-plated, black passivated with sealing (P3R)

WÜPLAST W1452 steel 10.9 zn nickel black pan hd TX
SCR-RSD-W1452-T10-10.9-(P3R)-3X6

Art.-no. 42303 6

EAN 4049557521862

Price for selected packaging unit
WÜPLAST® pan head screw with hexalobular drive WN 1452, steel 10.9, zinc-nickel-plated, black passivated with sealing (P3R)

Art.-no. 42303 6

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For thermoplastics

30° angle


  • Reduction of radial stresses

No damage to the screw boss


  • Greater flank coverage

Greater pull-out forces



Thread pitch


  • High degree of self-locking

The connection is less likely to work itself loose


  • Material preservation

Greater load-bearing strength of the connection



Reset core diameter


  • No material damage

Improved process reliability


  • Low screw-in torques

Secure screw connection



High-quality surfaces


  • Chrome (VI)-free surfaces

  • High resistance to corrosion
Notice

WÜPLAST screws only conform to strength class 10.9 as defined in DIN EN ISO 898-1 to a limited extent, since the screw geometry does not allow all requirements to be tested and applied in accordance with the above standard.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3 mm

Length (l1)

6 mm

Head diameter (dk)

5.6 mm

Head height (k1)

2.22 mm

Material

Steel

Property class

10.9

Surface

Zinc nickel black

Internal drive

TX10

Other standard

W1452

Head type

Pan head

Thread type

Plastic screw thread

Shaft length (a)

1.5 mm

Max. drive depth (t max)

1.3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information