Welcome to Würth Slowakia For trade customers only

WÜPLAST® pan head screw with hexalobular recess WN 1452, A2 austenitic steel

SCR-RSD-W1452-T7-A2-2,5X8

Art.-no. 423125 8

EAN 4057708210510

Price for selected packaging unit
WÜPLAST® pan head screw with hexalobular recess WN 1452, A2 austenitic steel

Art.-no. 423125 8

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For thermoplastics

30° thread angle


  • Reduction of radial stresses

No damage to the screw boss


  • Greater flank coverage

Greater pull-out forces



Thread pitch


  • High degree of self-locking

The connection is less likely to work itself loose


  • Material preservation

Greater load-bearing strength of the connection



Recessed core diameter


  • No material damage

Improved process reliability


  • Low screw-in torques

Secure screw connection



High-quality surfaces


  • Chrome (VI)-free surfaces

  • High corrosion resistance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2.5 mm

Length (l1)

8 mm

Head diameter (dk)

4.2 mm

Head height (k1)

1.72 mm

Material

Stainless steel A2

Surface

Plain

Internal drive

TX7

Other standard

W1452

Head type

Pan head

Thread type

Plastic screw thread

Shaft length (a)

1.30 mm

Max. drive depth (t max)

0.85 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information