WÜPLAST® pan head screw with hexalobular recess WN 1452, steel 10.9, zinc-nickel plated, transparent passivated (P3E)
SCR-RSD-W1452-T20-10.9-(P3E)-5X12
Art.-no. 42295 12
EAN 4049557522708
Register now and access more than 125,000 products
30° thread angle
- Reduction of radial stresses
No damage to the screw boss
- Greater flank coverage
Greater pull-out forces
Thread pitch
- High degree of self-locking
The connection is less likely to work itself loose
- Material preservation
Greater load-bearing strength of the connection
Recessed core diameter
- No material damage
Improved process reliability
- Low screw-in torques
Secure screw connection
High-quality surfaces
- Chrome (VI)-free surfaces
- High corrosion resistance
WÜPLAST screws only conform to grade 10.9 as defined in DIN EN ISO 898-1 to a limited extent, since the screw geometry does not allow all requirements to be tested and applied in accordance with the above standard.
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5 mm |
Length (l1) | 12 mm |
Head diameter (dk) | 8.2 mm |
Head height (k1) | 3.02 mm |
Material | Steel |
Property class | 10.9 |
Surface | Zinc nickel |
Internal drive | TX20 |
Other standard | W1452 |
Head type | Pan head |
Thread type | Plastic screw thread |
Shaft length (a) | 2.5 mm |
Max. drive depth (t max) | 1.8 mm |
