Welcome to Würth Slowakia For trade customers only

WÜPOFAST® black oxide chipboard screw steel, browned, full thread, raised countersunk head, PZ

WÜPOFAST burnished steel FT RSDSC Z
SCR-RSDCS-WO-Z2-(BRN)-4,5X50

Art.-no. 019504550

EAN 4011231248662

Price for selected packaging unit
WÜPOFAST® black oxide chipboard screw steel, browned, full thread, raised countersunk head, PZ

Art.-no. 019504550

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Take the use of new materials into account

Pozidrive recessed head



Plastic slide coating


Screws in easily due to sharp threads with glide-promoting coating.



Bending angle


The larger the bending angle, the more elastic the screw — minimises breaking off.



Breaking torque


High degree of user safety due to quality monitoring of the hardened steel.



Screw-in torque


Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).

Notice

Not for outdoor use

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4.5 mm

Length (l)

50 mm

Thread design

Full thread

Thread length (lg)

45 mm

Angle of the tip

25 Degree

Head type

Raised countersunk head

Head diameter (dh)

9.0 mm

Internal drive

Z2

Material

Steel

Surface

Burnished

Product weight (per item)

3.650 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information