Welcome to Würth Slowakia For trade customers only

WÜPOFAST® chipboard screws, countersunk head assortment 1925 pieces in system case 4.4.1.

WÜPOFAST steel zp cs hd recess w. cover cap Sysko
SCR-CS-SYSKO-WO-(A2K)-W.CAP-1925PCS

Art.-no. 5964059000

EAN 4046777930344

Price for selected packaging unit
WÜPOFAST® chipboard screws, countersunk head assortment 1925 pieces in system case 4.4.1.

Art.-no. 5964059000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Zinc-plated steel, blue passivated (A2K), with head recess and cover caps

Assortment of 1925 pieces


  • 200 chipboard screws 4.5 x 25 mm

  • 150 chipboard screws 4.5 x 30 mm

  • 100 chipboard screws 4.5 x 35 / 4.5 x 40 / 4.5 x 45 mm

  • 75 chipboard screws 4.5 x 50 mm

  • 400 cover caps, white

  • 200 cover caps, brown

  • 200 cover caps, dark brown

  • 200 cover caps, light brown

  • 200 cover caps, black
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Number of pieces in assortment/set

1925 PCS

WÜPOFAST® chipboard screws, countersunk head assortment 1925 pieces in system case 4.4.1. including:
200 x
WÜPOFAST® zinc-plated blue chipboard screw

SCR-CS-HDH-Z2-(A2K)-4,5X25/15

Description:
4.5 x 25
Hardened steel, galvanised, blue passivated
Quantity: 200 x
150 x
WÜPOFAST® zinc-plated blue chipboard screw

SCR-CS-HDH-Z2-(A2K)-4,5X30/19

Description:
4.5 x 30
Hardened steel, galvanised, blue passivated
Quantity: 150 x
100 x
WÜPOFAST® zinc-plated blue chipboard screw

SCR-CS-HDH-Z2-(A2K)-4,5X35/21

Description:
4.5 x 35
Hardened steel, galvanised, blue passivated
Quantity: 100 x
100 x
WÜPOFAST® zinc-plated blue chipboard screw

SCR-CS-HDH-Z2-(A2K)-4,5X40/24

Description:
4.5 x 40
Hardened steel, galvanised, blue passivated
Quantity: 100 x
100 x
WÜPOFAST® zinc-plated blue chipboard screw

SCR-CS-HDH-Z2-(A2K)-4,5X45/28

Description:
4.5 x 45
Hardened steel, galvanised, blue passivated
Quantity: 100 x
75 x
WÜPOFAST® zinc-plated blue chipboard screw

SCR-CS-HDH-Z2-(A2K)-4,5X50/30

Description:
4.5 x 50
Hardened steel, galvanised, blue passivated
Quantity: 75 x
400 x
Cover cap for screws with head recess

CAP-(01743)-R9010-PUREWHITE-D15/2,5

Description:
Pure white RAL 9010
Quantity: 400 x
200 x
Cover cap for screws with head recess

CAP-(01743)-R9005-JETBLACK-D15/2,5

Description:
Jet black RAL 9005
Quantity: 200 x
200 x
Cover cap for screws with head recess

CAP-(01743)-R8007-FAWNBROWN-D15/2,5

Description:
Fawn brown RAL 8007
Quantity: 200 x
200 x
Cover cap for screws with head recess

CAP-(01743)-R8016-MAHOGBROWN-D15/2,5

Description:
Mahogany RAL 8016
Quantity: 200 x
200 x
Cover cap for screws with head recess

CAP-(01743)-R8001-OCHERBROWN-D15/2,5

Description:
Ochre brown RAL 8001
Quantity: 200 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information