WÜRTH MODYF 5-pocket Stretch jeans
JEANS STRETCH 5 POCKETS BLUE 48
Art.-no. M443139425
EAN 4251792867326
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
These work jeans provide you with maximum freedom of movement and durability at work without having to give up a casual style
- Made from tough, elastic fabric
- 5 outside pockets
- Robust YKK zip
- STANDARD 100 by OEKO-TEX®
Product information
Datasheets(X)
Colour | Denim blue |
Size | 48 |
Size FR/ES/PT/BE | 42 |
Material | 98% cotton, 2% elastane |
Fabric weight per m2 | 300 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean |
Confection size UK | 33 |