WÜRTH MODYF ARGON BOA S1PS ESD safety shoe
SHOES ARGON BOA S1PS ESD BLK/BLU SHDW 39
Art.-no. M416255039
EAN 4255833755504
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sporty, comfortable S1PS safety shoe with BOA Fit System for a secure fit and high level of comfort. ESD compatible and ideal for dynamic work areas.
• Abrasion-resistant jacquard main material, BOA® Fit System, abrasion protection in the toe area - SC
• Fabric lining with ventilation holes, heel lining made of abrasion-resistant microfibre
• Protective toe cap made of fibreglass, perforation-resistant midsole made of lightweight fabric - PS
• SC FO HRO HI CI rubber outer sole, width 11, insoles made of recycled materials
• DGUV 112-191/ÖNORM Z1259, ESD, EN ISO 20345:2022+A1:2024
• Fabric lining with ventilation holes, heel lining made of abrasion-resistant microfibre
• Protective toe cap made of fibreglass, perforation-resistant midsole made of lightweight fabric - PS
• SC FO HRO HI CI rubber outer sole, width 11, insoles made of recycled materials
• DGUV 112-191/ÖNORM Z1259, ESD, EN ISO 20345:2022+A1:2024
Product information
Datasheets(X)
Colour | Black, Blue |
Size | 39 |
Material of shoes upper | Jacquard |
Safety category | S1PS |
Standards | ISO 20345:2022, EN 20345 |
ISO | 20345:2022 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 39 |
Shoe size UK | 6 |
Shoe size US | 7 |