WÜRTH MODYF Action women's trousers
TROUSERS ACTION LADY ANTHRACITE 48
Art.-no. M443061511
EAN 4251174748755
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Functional trousers in a sporty look for all women who want maximum comfort and excellent freedom of movement. Ideal for leisure activities and everyday work.
- Elastic, robust
- 4 exterior pockets, thigh pocket with zip, ruler pocket
- Durable aramid-look fabric
- Ergonomic cut in the knee area
- Women’s cut with belt
Product information
Datasheets(X)
Colour | Anthracite |
Size | 48 |
Size FR/ES/PT/BE | 50 |
Material | 92% polyester, 8% elastane |
Fabric weight per m2 | 260 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry clean, Ironing with low temperature. Max 110º C, Do not dry in drum dryer |