WÜRTH MODYF Active underwear T-shirt
UW T-SHIRT ACTIVE BLACK/GREY L/XL
Art.-no. M452070003
EAN 4255786473647
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Functional, comfortable T-shirt for sports and work
- Seamless technology for greater comfort
- Close-fitting, maximum freedom of movement
- Made of predominantly recycled materials
Product information
Datasheets(X)
Colour | Black, Grey |
Size | L/XL |
Material | 64% polyester (recycled), 28% polyamide, 8% elastane |
Fabric weight per m2 | 140 g |
Washable at | 40°C - gentle wash |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |
Size FR/ES/PT/BE | L/XL |