WÜRTH MODYF Apus ESD polo shirt
POLOSHIRT ESD APUS ROYALBLUE S
Art.-no. M447556000
EAN 4251402772538
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This comfortable polo shirt offers optimal protection for sensitive devices and components thanks to the carbon content.
- Comfortable to wear due to the high cotton content
- Comfortable cut
- Elastic cuffs
- Anti-static, certified according to EN 61340-5-1
Product information
Datasheets(X)
Colour | Blue |
Size | S |
Material | 97% cotton, 2% carbon, 1% polyester |
Fabric weight per m2 | 200 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |