WÜRTH MODYF Apus ESD work T-shirt
T-SHIRT ESD APUS RED XS
Art.-no. M446444010
EAN 4251402772385
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This anti-static work T-shirt is made of electrically conductive carbon fibre
- Very comfortable to wear due to high cotton content
- Flexible collar
- Anti-static, certified in accordance with standard EN 61340-5-1
- Material: 90 % cotton, 8 % polyester, 2 % carbon fibre, fabric weight 200 g/m2
- Sizes S to 4XL
Product information
Datasheets(X)
Colour | Red |
Size | XS |
Size FR/ES/PT/BE | XS |
Material | 90% cotton, 8% polyester, 2% carbon |
Fabric weight per m2 | 200 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean |