WÜRTH MODYF Apus ESD work polo shirt Short-sleeved
POLOSHIRT POCKET ESD APUS ROYALBLUE 4XL
Art.-no. M547250006
EAN 4255663264436
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The short-sleeved cotton polo shirt is certified to EN 61340-5-1 for its antistatic properties
- Rib-knit collar and cuffs
- Button flap and chest pocket
- Sizes XS to 4XL
Product information
Datasheets(X)
Colour | Royal blue |
Size | 4XL |
Material | 97% cotton, 2% carbon, 1% polyester |
Fabric weight per m2 | 210 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not tumble dry, Ironing with medium temperature. Max 150º C, Do not dry clean |
Standards | EN 61340-5-1 |