Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Autobahn S2PS safety boot

BOOTS AUTOBAHN S2PS BLACK 47

Art.-no. M421014047

EAN 4255786511868

Price for selected packaging unit
WÜRTH MODYF Autobahn S2PS safety boot

Art.-no. M421014047

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Specially developed for working with tar in road construction and on flat roofs. The heat-resistant outer sole does not leave any marks. The high-quality leather shaft ensures a perfect fit. Made in Germany quality!
  • Water-repellent top-grain leather shoe, heat-resistant seams, reflective elements

  • Fabric lining with ventilation holes, abrasion-resistant microfibre heel lining

  • Protective toe cap made of aluminium, textile/PS perforation-resistant midsole

  • Nitrile outer sole with cover cap HRO HI FO SC, width 11

  • DGUV 112-191/ÖNORM Z1259, EN ISO 20345:2022, made in Germany
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

47

Material of shoes upper

Full leather

Safety category

S2PS

Standards

ISO 20345:2022, EN 20345, FO , HRO , HI , CI , DGUV 112-191

ISO

20345:2022

Other standard

FO, HRO, HI, CI, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Aluminium

Shoe size EU

47

Shoe size UK

12

Shoe size US

13

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information