WÜRTH MODYF Basic T-shirt
STX TSHIRT ST101 CLASSIC BLACK OT XL
Art.-no. M046092003
EAN 5714485000404
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Classic T-shirt made from high quality fabric. With a perfect fit and outstanding level of comfort.
- Round neck with LYCRA® reinforcement
- Round stitch
- Neckband
- Double seams
- Add great finishing touches (embroidery + print)
Product information
Datasheets(X)
Colour | Black |
Size | XL |
Material | 100% cotton |
Fabric weight per m2 | 165 g |
Washable at | 40°C |
Care instruction | Do not dry in drum dryer, Do not bleach, Ironing with medium temperature. Max 150º C |