WÜRTH MODYF Basic sweatshirt
STX SWEAT ST702 DARK NAVY S
Art.-no. M050075000
EAN 5714485115948
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This proven all-rounder simply belongs in every wardrobe. The sweatshirt is a popular and comfortable companion – both for work and leisure.
- Classic sweatshirt in strong fabric
- Round neck
- LYCRA® cuffs
- Double seams
- Side seam
Product information
Datasheets(X)
Colour | Navy |
Size | S |
Material | 65% cotton, 35% polyester |
Fabric weight per m2 | 350 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron |