Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Build-X S3S safety boot

BOOTS BUILD X S3S BLACK 39

Art.-no. M422328039

EAN 3701354719439

Price for selected packaging unit
WÜRTH MODYF Build-X S3S safety boot

Art.-no. M422328039

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Even more robust! The stable impact protection and the solid sole treads make this S3 high-cut safety boot the right partner for demanding activities in the S3 area
  • Water-repellent smooth leather, fabric in the collar area, abrasion resistance in the toe area

  • Fabric lining, abrasion-resistant microfibre heel lining

  • Fibreglass protective toe cap, penetration-resistant midsole made of PS fabric

  • Rubber outer sole CI HI LG SC with overcap, width 11

  • DGUV 112-191/ÖNORM Z1259, metal-free, EN ISO 20345:2022
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

39

Material of shoes upper

Smooth leather

Safety category

S3S

Standards

ISO 20345:2022, EN 20345, SR , FO , CI , HI , DGUV 112-191

ISO

20345:2022

Other standard

SR, FO, CI, HI, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size EU

39

Shoe size UK

6

Shoe size US

7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information