WÜRTH MODYF CARACAS GLOW S1P ESD safety shoe
SHOES CARACAS GLOW S1PS ESD BLACK 37
Art.-no. M416214037
EAN 4255576581101
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Very sporty S1P sock design with practical quick-release fastener. Individual luminescent elements on the upper to increase the visibility of the wearer.
- Knitted fabric, quick-release fastener with storage pocket, luminescent elements, TPU abrasion resistance
- Fabric lining (sock design), abrasion-resistant microfibre heel lining
- Fibreglass protective toe cap, penetration-resistant midsole made of lightweight fabric
- Rubber outer sole SRC CI HRO, width 11, insoles made of recycled material in accordance with GRS 4.0 standard
- DGUV 112-191/ÖNORM Z1259 in accordance with GRS 4.0 standard, ESD
Product information
Datasheets(X)
Colour | Black |
Size | 37 |
Material of shoes upper | Textile |
Safety category | S1PS |
Standards | ISO 20345, EN 20345, SRC , FO , CI , HI , HRO , ESD , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, CI, HI, HRO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 37 |
Shoe size UK | 4 |
Shoe size US | 5 |