Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF CARACAS GLOW S1P ESD safety shoe

SHOES CARACAS GLOW S1PS ESD BLACK 42

Art.-no. M416214042

EAN 4255576581156

Price for selected packaging unit
WÜRTH MODYF CARACAS GLOW S1P ESD safety shoe

Art.-no. M416214042

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very sporty S1P sock design with practical quick-release fastener. Individual luminescent elements on the upper to increase the visibility of the wearer.
  • Knitted fabric, quick-release fastener with storage pocket, luminescent elements, TPU abrasion resistance

  • Fabric lining (sock design), abrasion-resistant microfibre heel lining

  • Fibreglass protective toe cap, penetration-resistant midsole made of lightweight fabric

  • Rubber outer sole SRC CI HRO, width 11, insoles made of recycled material in accordance with GRS 4.0 standard

  • DGUV 112-191/ÖNORM Z1259 in accordance with GRS 4.0 standard, ESD
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

42

Material of shoes upper

Textile

Safety category

S1PS

Standards

ISO 20345, EN 20345, SRC , FO , CI , HI , HRO , ESD , DGUV 112-191

ISO

20345

Other standard

SRC, FO, CI, HI, HRO, ESD, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size EU

42

Shoe size UK

8

Shoe size US

9

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information