WÜRTH MODYF CARACAS Micro S3 ESD safety boot
BOOTS CARACAS MICRO S3S ESD ANTHRA 41
Art.-no. M422244041
EAN 4255576536965
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Modern and sporty S3 high-cut safety boot with additional toe protection and very soft collar. The nubs on the upper improve durability and provide additional abrasion resistance in these areas.
- Water-repellent fabric with TPU nubs, TPU abrasion resistance in the toe area
- Fabric lining, abrasion-resistant microfibre heel lining
- Fibreglass protective toe cap, penetration-resistant midsole made of lightweight fabric
- Rubber outer sole SRC CI HRO, width 11, insoles made of recycled material
- DGUV 112-191/ÖNORM Z1259, metal-free, ESD
Product information
Datasheets(X)
Colour | Anthracite |
Size | 41 |
Material of shoes upper | Water repellent textile |
Safety category | S3S |
Standards | ISO 20345, EN 20345, SRC , FO , ESD , CI , HRO , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, ESD, CI, HRO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 41 |
Shoe size UK | 7.5 |
Shoe size US | 8.5 |