Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF CARACAS Micro S3 ESD safety boot

BOOTS CARACAS MICRO S3S ESD ANTHRA 46

Art.-no. M422244046

EAN 4255576537016

Price for selected packaging unit
WÜRTH MODYF CARACAS Micro S3 ESD safety boot

Art.-no. M422244046

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Modern and sporty S3 high-cut safety boot with additional toe protection and very soft collar. The nubs on the upper improve durability and provide additional abrasion resistance in these areas.
  • Water-repellent fabric with TPU nubs, TPU abrasion resistance in the toe area

  • Fabric lining, abrasion-resistant microfibre heel lining

  • Fibreglass protective toe cap, penetration-resistant midsole made of lightweight fabric

  • Rubber outer sole SRC CI HRO, width 11, insoles made of recycled material

  • DGUV 112-191/ÖNORM Z1259, metal-free, ESD
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Size

46

Material of shoes upper

Water repellent textile

Safety category

S3S

Standards

ISO 20345, EN 20345, SRC , FO , ESD , CI , HRO , DGUV 112-191

ISO

20345

Other standard

SRC, FO, ESD, CI, HRO, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size EU

46

Shoe size UK

11

Shoe size US

12

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information