Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF CETUS jacket

WORK JACKET CETUS BLACK 4XL

Art.-no. M401309006

EAN 4251596883294

Price for selected packaging unit
WÜRTH MODYF CETUS jacket

Art.-no. M401309006

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The fabric combines the comfort of cotton with the durability of polyester. Buttons and zips made from special plastic, 99 % undetectable by metal detectors.
  • Concealed buttons to prevent scratches

  • Two outer pockets with zip, two chest pockets, inner pocket

  • Ergonomic sleeve shape, elasticated inserts at the back

  • Reflective inserts, adjustable cuffs and hem, customisable label for employee

  • Suitable for industrial laundry, OEKO-TEX MADE IN GREEN
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

4XL

Size FR/ES/PT/BE

4XL

Material

65% polyester, 35% cotton

Fabric weight per m2

245 g

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Professional dry cleaning, normal process

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information