WÜRTH MODYF CETUS softshell jacket
SOFTSHELL JACKET CETUS BLACK XS
Art.-no. M441220010
EAN 4251596884024
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This jacket is made from elastic softshell material. It features a practical inside hood in the collar and a sleeve pocket. In addition, it is windproof and breathable.
- Breathable, windproof and water-repellent (6000-mm water column)
- 3 outer pockets with waterproof zip, sleeve pocket, inside pocket
- Adjustable cuffs and hem, ergonomic cut on the sleeves
- Reflective inserts, inside hood in collar
- STANDARD 100 by OEKO-TEX®
Product information
Datasheets(X)
Colour | Black |
Size | XS |
Size FR/ES/PT/BE | XS |
Material | 100% polyester |
Fabric weight per m2 | 250 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |