WÜRTH MODYF CETUS trousers
WORK TROUSERS CETUS GREY/ANTHRACITE 106
Art.-no. M403401465
EAN 4251596875091
Register now and access more than 125,000 products
- No-scratch clothing with buttons and zips made from plastic
- Five outer pockets, two pen pockets, ruler pocket
- Ergonomic cut at the knee, stretch insert in the waistband, knee pockets made of robust Cordura material, ID card holder
- Suitable for industrial laundry, certified in accordance with DIN EN 14404, OEKO-TEX MADE IN GREEN
Datasheets(X)
Colour | Grey, Anthracite |
Size | 106 |
Size FR/ES/PT/BE | 46L |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
EN standard | 14404:2004 + A1:2010 |
ISO | 15797 |
Material of kneepad | 100% Cordura® 500D |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC) |
Confection size UK | 36L |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!