WÜRTH MODYF CETUS women's softshell jacket
SOFTSHELL JKT CETUS WOMEN GREY/ANTH M
Art.-no. M441417001
EAN 4251792860730
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Softshell jacket made of elastic softshell material with a practical inner hood in the collar. In addition, it is windproof and breathable
- Slightly tailored ladies' fit
- Breathable, windproof and water-repellent (6000 mm water column)
- 3 outer pockets with watertight zip, sleeve and interior pocket
- Adjustable cuffs and hem, ergonomic cut on the sleeves
- Certified according to STANDARD 100 by OEKO-TEX®
Product information
Datasheets(X)
Colour | Grey, Anthracite |
Size | M |
Size FR/ES/PT/BE | M |
Material | 100% polyester |
Fabric weight per m2 | 250 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |