WÜRTH MODYF CETUS work bib overalls
BIB PANTS CETUS BLACK 30
Art.-no. M404248413
EAN 4251761466758
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Practical dungarees in a variety of attractive colours with functional details, such as plastic buttons and zips, an ID card holder clip and a variety of pockets
- No-scratch clothing with buttons and zips made from plastic
- Five outer pockets, two pen pockets, ruler pocket, bib pocket
- Ergonomic cut at the knee, stretch insert in the waistband, knee pockets made of robust Cordura material, ID card holder
- Suitable for industrial laundry, certified in accordance with DIN EN 14404, OEKO-TEX MADE IN GREEN
Product information
Datasheets(X)
Colour | Black |
Size | 30 |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Standards | EN 14404 |
EN standard | 14404 |
Material of kneepad | 100% Cordura® 500D |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Professional dry cleaning, normal process |
Size FR/ES/PT/BE | 56C |
Confection size UK | 44S |