WÜRTH MODYF CRUISE S2 ESD safety shoe
SHOES CRUISE S2 ESD ORANGE 36
Art.-no. M417037036
EAN 4255786510731
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This S2 safety shoe made of water-repellent microfibre is less susceptible to dirt due to the shaft with fewer seams. Suitable for ESD.
- Microfibre, reflective elements
- Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining
- Fibreglass toe cap
- PU outer sole SR FO, width 11
- DGUV 112-191/ÖNORM Z1259, metal-free, ESD, EN ISO 20345:2022
Product information
Datasheets(X)
Colour | Black, Orange |
Size | 36 |
Material of shoes upper | Microfibre |
Safety category | S2 |
Standards | ISO 20345:2022, EN 20345, SR , FO , ESD , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 36 |
Shoe size UK | 3.5 |
Shoe size US | 4.5 |