WÜRTH MODYF Caracas Reflective S1 ESD safety shoe
SHOES CARACAS REFL S1 ESD ANTHRACITE 44
Art.-no. M415122044
EAN 4255786510557
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Very lightweight and comfortable S1 safety shoe with reflective threads. Sporty and safe at the same time. Suitable for ESD.
- Jacquard main material with reflective threads, TPU abrasion resistance in the toe area
- Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining
- Fibreglass toe cap
- Rubber outer sole SR CI HRO, width 11, insoles made of recycled materials
- DGUV 112-191/ÖNORM Z1259, metal-free, ESD, EN ISO 20345:2022
Product information
Datasheets(X)
Colour | Anthracite |
Size | 44 |
Material of shoes upper | Jacquard |
Safety category | S1 |
Standards | ISO 20345:2022, EN 20345, SR , HI , HRO , ESD , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, HI, HRO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 44 |
Shoe size UK | 10 |
Shoe size US | 11 |