WÜRTH MODYF Caracas Reflective S1P ESD safety shoe
SHOES CARACAS REFL S1PS ESD GREY MEL 39
Art.-no. M416206039
EAN 4251926384286
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Very lightweight and comfortable safety shoe with reflective threads and insole made of recycled material. Sporty and safe at the same time
- Jacquard main material with reflective threads, TPU abrasion resistance in the toe area
- Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining
- Protective toe cap made of glass fibres, penetration-resistant midsole made of lightweight fabric
- Rubber outer sole SRC HI HRO, width 11, insole made of recycled material in accordance with the GRS standard
- DGUV 112-191/ÖNORM Z1259, metal-free, ESD
Product information
Datasheets(X)
Colour | Mottled grey |
Size | 39 |
Material of shoes upper | Jacquard |
Safety category | S1PS |
Standards | ISO 20345, EN 20345, SRC , FO , CI , HRO , ESD , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, CI, HRO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 39 |
Shoe size UK | 6 |
Shoe size US | 7 |