Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Caracas S1P low-cut safety shoe

SHOES CARACAS MESH ESD S1PS BLUE 35

Art.-no. M416181035

EAN 4251792823483

Price for selected packaging unit
WÜRTH MODYF Caracas S1P low-cut safety shoe

Art.-no. M416181035

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sporty, dynamic look thanks to seamless shank construction. Two lace holes in entry area for an optimised fit and excellent cushioning
  • Fabric, abrasion protection in the toe area

  • Fabric inner lining, abrasion-resistant microfibre heel lining

  • Fibreglass protective toe caps, fabric penetration-resistant midsole

  • Rubber outsole SRC CI HRO SRC, comfort width 11

  • German Social Accident Insurance (DGUV) 112-191 / Austrian Standard (Ö-Norm) Z1259, metal-free, ESD

  • Approx. 490 g/shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Blue

Size

35

Material of shoes upper

Mesh

Safety category

S1PS

Standards

ISO 20345, EN 20345, SRC , FO , CI , HRO , ESD , DGUV 112-191

ISO

20345

Other standard

SRC, FO, CI, HRO, ESD, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size EU

35

Shoe size UK

3

Shoe size US

4

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information