WÜRTH MODYF Caracas S1P low-cut safety shoe
SHOES CARACAS MESH ESD S1PS BLUE 36
Art.-no. M416181036
EAN 4251792823490
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sporty, dynamic look thanks to seamless shank construction. Two lace holes in entry area for an optimised fit and excellent cushioning
- Fabric, abrasion protection in the toe area
- Fabric inner lining, abrasion-resistant microfibre heel lining
- Fibreglass protective toe caps, fabric penetration-resistant midsole
- Rubber outsole SRC CI HRO SRC, comfort width 11
- German Social Accident Insurance (DGUV) 112-191 / Austrian Standard (Ö-Norm) Z1259, metal-free, ESD
- Approx. 490 g/shoe in size 42
Product information
Datasheets(X)
Colour | Blue |
Size | 36 |
Material of shoes upper | Mesh |
Safety category | S1PS |
Standards | ISO 20345, EN 20345, SRC , FO , CI , HRO , ESD , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, CI, HRO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 36 |
Shoe size UK | 3.5 |
Shoe size US | 4.5 |