WÜRTH MODYF Caracas S3 ESD safety boot
BOOTS CARACAS NUBUCK ESD S3S BLACK 47
Art.-no. M422212047
EAN 4251792823889
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
German Social Accident Insurance (DGUV) certified, casual S3 safety boot. The soft fabric collar gives support and offers a very high level of comfort.
- Water-repellent, textured nubuck leather, fabric in the collar area
- Fabric inner lining, heel lining made from abrasion-resistant microfibre
- Protective toe cap made of fibreglass, penetration-resistant midsole made of fabric
- Rubber outer sole SRC CI HRO, comfort width 11
- DGUV 112-191/Austrian standard Z1259, metal-free, ESD
- approx. 540 g/shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 47 |
Material of shoes upper | Water repellent nubuck leather |
Safety category | S3S |
Standards | ISO 20345, EN 20345, SRC , FO , ESD , CI , HRO , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, ESD, CI, HRO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 47 |
Shoe size UK | 12 |
Shoe size US | 13 |