WÜRTH MODYF Carbon 290 S1PL ESD safety shoe
SHOES CARBON 290 S1PL ESD ANTHRACITE 44
Art.-no. M416241044
EAN 4255786479854
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely lightweight safety shoe with recycled PET content. Designed for light-duty applications in dry environments.
- Breathable fabric, abrasion protection in the toe area
- Lining with ventilation holes, heel lining made from abrasion-resistant microfibre
- Carbon toe cap
- MODYFLEX perforation-resistant midsole made of 100 % recycled PET
- Rubber outer sole SR, width 11
- Metal-free, ESD-certified
- DGUV 112-191/ÖNORM Z1259, EN ISO 20345:2022
Product information
Datasheets(X)
Colour | Anthracite |
Size | 44 |
Material of shoes upper | Breathable textile |
Safety category | S1PL |
Standards | ISO 20345:2022, EN 20345, SR , ESD , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Carbon fiber |
Shoe size EU | 44 |
Shoe size UK | 10 |
Shoe size US | 11 |