Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Carbon 290 S1PL ESD safety shoe

SHOES CARBON 290 S1PL ESD ANTHRACITE 47

Art.-no. M416241047

EAN 4255786479885

Price for selected packaging unit
WÜRTH MODYF Carbon 290 S1PL ESD safety shoe

Art.-no. M416241047

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely lightweight safety shoe with recycled PET content. Designed for light-duty applications in dry environments.
  • Breathable fabric, abrasion protection in the toe area

  • Lining with ventilation holes, heel lining made from abrasion-resistant microfibre

  • Carbon toe cap

  • MODYFLEX perforation-resistant midsole made of 100 % recycled PET

  • Rubber outer sole SR, width 11

  • Metal-free, ESD-certified

  • DGUV 112-191/ÖNORM Z1259, EN ISO 20345:2022
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Size

47

Material of shoes upper

Breathable textile

Safety category

S1PL

Standards

ISO 20345:2022, EN 20345, SR , ESD , DGUV 112-191

ISO

20345:2022

Other standard

SR, ESD, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Carbon fiber

Shoe size EU

47

Shoe size UK

12

Shoe size US

13

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information