WÜRTH MODYF Cetus BOA® S3 ESD low-cut safety shoe
SHOE CETUS BOA ESD S3L BLACK 38
Art.-no. M418090038
EAN 4251792829737
Register now and access more than 125,000 products
- Water-repellent and highly abrasion-resistant textile, microfibre, reflective elements, BOA technology, TPU overcap
- Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining
- Plastic protective toe caps, fabric penetration-resistant midsole
- PU outsole SRC, comfort width 11
- German Social Accident Insurance (DGUV) 112-191 / Austrian Standard (Ö-Norm) Z1259, ESD, Made in Europe
- Approx. 580 g/shoe in size 42
Datasheets(X)
Colour | Black |
Shoe size US | 6 |
Size | 38 |
Material of shoes upper | Water repellent textile |
Safety category | S3L |
Standards | ISO 20345:2022, EN 20345, SR , FO , ESD , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size EU | 38 |
Shoe size UK | 5 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!