Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Cetus BOA® S3 ESD low-cut safety shoe

SHOE CETUS BOA ESD S3L BLACK 40

Art.-no. M418090040

EAN 4251792829751

Price for selected packaging unit
WÜRTH MODYF Cetus BOA® S3 ESD low-cut safety shoe

Art.-no. M418090040

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Safety shoes for S3 use with technical features. The BOA quick closure system and the overcap in the toe area are particularly noteworthy
  • Water-repellent and highly abrasion-resistant textile, microfibre, reflective elements, BOA technology, TPU overcap

  • Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining

  • Plastic protective toe caps, fabric penetration-resistant midsole

  • PU outsole SRC, comfort width 11

  • German Social Accident Insurance (DGUV) 112-191 / Austrian Standard (Ö-Norm) Z1259, ESD, Made in Europe

  • Approx. 580 g/shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Shoe size US

8

Size

40

Material of shoes upper

Water repellent textile

Safety category

S3L

Standards

ISO 20345:2022, EN 20345, SR , FO , ESD , DGUV 112-191

ISO

20345:2022

Other standard

SR, FO, ESD, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Plastic

Shoe size EU

40

Shoe size UK

7

Spare parts for this product:
BOA® Fit System lock

BOA RESERVE KIT L6

Repair kit for shoes with BOA® Fit System.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information