WÜRTH MODYF Cetus BOA S3L ESD safety boot
BOOT CETUS BOA ESD S3L BLACK 42
Art.-no. M422211042
EAN 4251792829942
Register now and access more than 125,000 products
- Breathable robust fabric
- Mesh lining, heel counter made of high-quality microfibre
- Plastic protective toe caps, fabric penetration-resistant midsole
- Anti-slip PU outer sole SRC, comfort width 11
- German Social Accident Insurance (DGUV) 112-191, BOA Fit System, ESD, made in Europe
- Approx. 620 g/shoe in size 42
Datasheets(X)
Colour | Black |
Size | 42 |
Shoe size EU | 42 |
Material of shoes upper | Water repellent textile |
Safety category | S3L |
Standards | ISO 20345:2022, EN 20345, SR , FO , ESD , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size UK | 8 |
Shoe size US | 9 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!