Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Cetus EVO S3L safety shoe

SHOE CETUS EVO S3L BLACK 40

Art.-no. M418201040

EAN 4255576581279

Price for selected packaging unit
WÜRTH MODYF Cetus EVO S3L safety shoe

Art.-no. M418201040

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The further development of a bestseller: The Cetus Evo offers the well-known level of comfort, and the sturdy impact protection and abrasion resistance make this safety boot even more robust and durable
  • Water-repellent and highly abrasion-resistant fabric, abrasion resistance in the toe area, TPU overcap

  • Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining

  • Plastic protective toe cap, penetration-resistant midsole made of PL fabric

  • PU outer sole SR, width 11

  • DGUV 112-191/ÖNORM Z1259, metal-free, made in Europe, EN ISO 20345:2022
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Shoe size US

8

Size

40

Material of shoes upper

Water repellent textile

Safety category

S3L

Standards

ISO 20345:2022, EN 20345, SR , FO , DGUV 112-191

ISO

20345:2022

Other standard

SR, FO, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Plastic

Shoe size EU

40

Shoe size UK

7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information