WÜRTH MODYF Cetus S3L safety boot
BOOT CETUS S3L BLACK 42
Art.-no. M422245042
EAN 4255663236938
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The best fit, highly abrasion-resistant upper material and additional toe protection make this S3 high-cut safety boot a reliable companion
- Water-repellent and highly abrasion-resistant fabric, microfibre, reflective elements, abrasion resistance in the toe area
- Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining
- Plastic protective toe cap, penetration-resistant midsole made of PL fabric
- PU outer sole SR, width 11
- DGUV 112-191/ÖNORM Z1259, metal-free, made in Europe, EN ISO 20345:2022
Product information
Datasheets(X)
Colour | Black |
Size | 42 |
Shoe size EU | 42 |
Material of shoes upper | Water repellent textile |
Safety category | S3L |
Standards | ISO 20345:2022, EN 20345, SR , FO , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size UK | 8 |
Shoe size US | 9 |