WÜRTH MODYF Comfort S2 FLEXITEC® ESD safety shoe
SHOES COMFORT FLX S2 ESD W10 BLK 41
Art.-no. M417013141
EAN 4251792844778
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The functional safety shoes enable optimum adaptation to the foot thanks to their crossed laces. The shoes also offer ideal cushioning.
- Breathable suede, fabric inserts
- Fabric lining
- Steel protective toe caps
- Non-slip SRC PU outsole, standard width 10.5
- FLEXITEC® technology, DGUV 112-191 (BGR 191), 2-width sole, ESD
- Approx. 560 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 41 |
Material of shoes upper | Suede with textile insert |
Safety category | S2 |
Standards | ISO 20345, EN 20345, SRC , FO , ESD , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, ESD, DGUV 112-191 |
Foot width | 10 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size EU | 41 |
Shoe size UK | 7.5 |
Shoe size US | 8.5 |