Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Comfort S2 FLEXITEC® ESD safety shoe

SHOES COMFORT FLX S2 ESD W11 BLK 46

Art.-no. M417013046

EAN 4251012156599

Price for selected packaging unit
WÜRTH MODYF Comfort S2 FLEXITEC® ESD safety shoe

Art.-no. M417013046

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The functional safety shoes enable optimum adaptation to the foot thanks to their crossed laces. The shoes also offer ideal cushioning.
  • Breathable suede, fabric inserts

  • Fabric lining

  • Steel protective toe caps

  • Non-slip SRC PU outsole, standard width 10.5

  • FLEXITEC® technology, DGUV 112-191 (BGR 191), 2-width sole, ESD

  • Approx. 560 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

46

Material of shoes upper

Suede with textile insert

Safety category

S2

Standards

ISO 20345, EN 20345, SRC , FO , ESD , DGUV 112-191

ISO

20345

Other standard

SRC, FO, ESD, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Steel

Shoe size EU

46

Shoe size UK

11

Shoe size US

12

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information