WÜRTH MODYF Corvus S3 suede safety boot
BOOT CORVUS S3L GREY 45
Art.-no. M422165045
EAN 4251402752356
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Modern safety boots with an attractive seam look. Also offering excellent comfort and ideal air circulation to the outside.
- Breathable nubuck leather
- Mesh fabric inner lining, pull-on strap made from high-quality microfibre
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outsole, standard width 10.5
- Metal-free
- Approx. 710 g per shoe in size 42
Product information
Datasheets(X)
Colour | Grey |
Size | 45 |
Shoe size EU | 45 |
Material of shoes upper | Suede |
Safety category | S3L |
Standards | ISO 20345:2022, EN 20345, SR , FO , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, DGUV 112-191 |
Foot width | 10.5 (standard width safety shoes) |
Type description | Boots |
Material of protective toe cap | Plastic |
Shoe size UK | 10.5 |
Shoe size US | 11.5 |