WÜRTH MODYF Corvus S3 suede safety shoe
SHOE CORVUS S3L GREY 37
Art.-no. M418114037
EAN 4251402752134
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable and modern safety shoe with an attractive seam look. Also impresses with an excellent shoe climate.
- Breathable nubuck leather
- Mesh fabric inner lining, pull-on strap made from high-quality microfibre
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outsole, standard width 10.5
- Metal-free
- Approx. 650 g per shoe in size 42
Product information
Datasheets(X)
Colour | Grey |
Shoe size US | 5 |
Size | 37 |
Material of shoes upper | Suede |
Safety category | S3L |
Standards | ISO 20345:2022, EN 20345, SR , FO , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, DGUV 112-191 |
Type description | Low-cut shoe |
Foot width | 10.5 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size EU | 37 |
Shoe size UK | 4 |