WÜRTH MODYF Corvus S3 top-grain leather safety boot
BOOT CORVUS S3L BLACK 38
Art.-no. M422167038
EAN 4251402796763
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The safety boots made of fine, soft yet durable leather offer a modern design, yet also guarantee secure comfort.
- Breathable full-grain leather
- Mesh inner lining, pull-on strap made from high-quality microfibre
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outsole, comfort width 10.5 (regular fit)
- Metal-free
- Approx. 670 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 38 |
Shoe size EU | 38 |
Material of shoes upper | Smooth leather |
Safety category | S3L |
Standards | ISO 20345:2022, EN 20345, SR , FO , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, DGUV 112-191 |
Foot width | 10.5 (standard width safety shoes) |
Type description | Boots |
Material of protective toe cap | Plastic |
Shoe size UK | 5 |
Shoe size US | 6 |