Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Crater S3 safety boot

BOOT CRATER S3 BROWN 39

Art.-no. M422177039

EAN 4251402782285

Price for selected packaging unit
WÜRTH MODYF Crater S3 safety boot

Art.-no. M422177039

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Modern, breathable safety boots made of durable CORDURA® with special non-slip Vibram® outsole.
  • Breathable, durable CORDURA®fabric (extremely abrasion-resistant)

  • Mesh inner lining, pull-on strap made from high-quality microfibre

  • Steel protective toe caps, fabric anti-perforation protection

  • Non-slip SRC PU outsole, comfort width 10.5 (regular fit)

  • Vibram®

  • Approx. 710 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Brown

Size

39

Shoe size EU

39

Material of shoes upper

Cordura®

Safety category

S3

Standards

ISO 20345, EN 20345, SRC , FO

Type description

Boots

Foot width

10.5 (standard width safety shoes)

Material of protective toe cap

Steel

Shoe size UK

6

Shoe size US

7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information