WÜRTH MODYF Crater S3 safety boot
BOOT CRATER S3 BROWN 41
Art.-no. M422177041
EAN 4251402782308
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Modern, breathable safety boots made of durable CORDURA® with special non-slip Vibram® outsole.
- Breathable, durable CORDURA®fabric (extremely abrasion-resistant)
- Mesh inner lining, pull-on strap made from high-quality microfibre
- Steel protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outsole, comfort width 10.5 (regular fit)
- Vibram®
- Approx. 710 g per shoe in size 42
Product information
Datasheets(X)
Colour | Brown |
Size | 41 |
Shoe size EU | 41 |
Material of shoes upper | Cordura® |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO |
Type description | Boots |
Foot width | 10.5 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size UK | 7.5 |
Shoe size US | 8.5 |