WÜRTH MODYF Cronos Mid BOA S3S safety boot
BOOTS CRONOS MID BOA S3S W11 BLK 40
Art.-no. M422265040
EAN 4255722936670
Register now and access more than 125,000 products
- Water-repellent nubuck leather and textile, BOA technology
- Textile lining with ventilation holes, abrasion-resistant microfibre heel lining
- Fibreglass protective toe cap, penetration-resistant midsole made of PS fabric
- MICHELIN rubber outer sole with overcap SR FO HRO HI CI LG SC, width 11, comfort insole with 3-width system
- DGUV 112-191/ÖNORM Z1259, EN ISO 20345:2022, made in Europe
Datasheets(X)
Colour | Black |
Size | 40 |
Material of shoes upper | Water repellent nubuck leather |
Safety category | S3S |
Standards | ISO 20345:2022, EN 20345, SR , FO , HRO , CI , HI , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, HRO, CI, HI, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 40 |
Shoe size UK | 6.5 |
Shoe size US | 7 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!