WÜRTH MODYF Cruise Mid Boa S3S ESD safety boot
BOOTS CRUISE MID BOA ESD S3S BLK 36
Art.-no. M422354036
EAN 4255833755610
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Water-repellent S3S safety boot offering high comfort. The BOA® Fit System allows for quick fastening and adapts perfectly to the shape of the foot.
• Water-repellent microfibre, textile collar area, BOA® Fit System, reinforced toe protection - SC
• Textile lining with ventilation holes, heel lining made of abrasion-resistant microfibre
• Fibreglass toe cap, textile penetration protection - PS
• PU outsole SR FO, width 11
• DGUV 112-191 / ÖNORM Z1259, ESD, EN ISO 20345:2011+A1:2024
• Weight approx. 605 g per shoe in size 42
• Textile lining with ventilation holes, heel lining made of abrasion-resistant microfibre
• Fibreglass toe cap, textile penetration protection - PS
• PU outsole SR FO, width 11
• DGUV 112-191 / ÖNORM Z1259, ESD, EN ISO 20345:2011+A1:2024
• Weight approx. 605 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 36 |
Material of shoes upper | Microfibre |
Safety category | S3S |
Standards | ISO 20345:2022, EN 20345 |
ISO | 20345:2022 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 36 |
Shoe size UK | 3.5 |
Shoe size US | 4.5 |