Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Cruise Mid Boa S3S ESD safety boot

BOOTS CRUISE MID BOA ESD S3S BLK 48

Art.-no. M422354048

EAN 4255833755733

Price for selected packaging unit
WÜRTH MODYF Cruise Mid Boa S3S ESD safety boot

Art.-no. M422354048

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Water-repellent S3S safety boot offering high comfort. The BOA® Fit System allows for quick fastening and adapts perfectly to the shape of the foot.
• Water-repellent microfibre, textile collar area, BOA® Fit System, reinforced toe protection - SC
• Textile lining with ventilation holes, heel lining made of abrasion-resistant microfibre
• Fibreglass toe cap, textile penetration protection - PS
• PU outsole SR FO, width 11
• DGUV 112-191 / ÖNORM Z1259, ESD, EN ISO 20345:2011+A1:2024
• Weight approx. 605 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

48

Material of shoes upper

Microfibre

Safety category

S3S

Standards

ISO 20345:2022, EN 20345

ISO

20345:2022

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size EU

48

Shoe size UK

13

Shoe size US

14

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information