WÜRTH MODYF Cruise S1 ESD safety shoe
SHOES CRUISE S1 ESD GREEN 37
Art.-no. M415123037
EAN 4255786510618
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The perforated shaft of this S1 safety shoe improves air circulation. Suitable for ESD.
- Microfibre, reflective elements
- Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining
- Fibreglass toe cap
- PU outer sole SR FO, width 11
- DGUV 112-191/ÖNORM Z1259, metal-free, ESD, EN ISO 20345:2022
Product information
Datasheets(X)
Colour | Black, Green |
Size | 37 |
Material of shoes upper | Microfibre |
Safety category | S1 |
Standards | ISO 20345:2022, EN 20345, SR , FO , ESD , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 37 |
Shoe size UK | 4 |
Shoe size US | 5 |