Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Cruise S1 ESD safety shoe

SHOES CRUISE S1 ESD GREEN 46

Art.-no. M415123046

EAN 4255786510700

Price for selected packaging unit
WÜRTH MODYF Cruise S1 ESD safety shoe

Art.-no. M415123046

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The perforated shaft of this S1 safety shoe improves air circulation. Suitable for ESD.
  • Microfibre, reflective elements

  • Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining

  • Fibreglass toe cap

  • PU outer sole SR FO, width 11

  • DGUV 112-191/ÖNORM Z1259, metal-free, ESD, EN ISO 20345:2022
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Green

Size

46

Material of shoes upper

Microfibre

Safety category

S1

Standards

ISO 20345:2022, EN 20345, SR , FO , ESD , DGUV 112-191

ISO

20345:2022

Other standard

SR, FO, ESD, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size EU

46

Shoe size UK

11

Shoe size US

12

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information